TXT715AT FLANGE MOUNT REDCR

COMPARE

TXT715AT FLANGE MOUNT REDCR

Description
TXT715AT FLANGE MOUNT REDCR

DODGE

Part # 247433

BDI # 271458

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 210.82
Nominal Center Distance - Inch: 8.3
Other Features: Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY
TXT615ES FLANGE MOUNT REDUCER

COMPARE

TXT615ES FLANGE MOUNT REDUCER

Description
TXT615ES FLANGE MOUNT REDUCER

DODGE

Part # E246431

BDI # 271339

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 170.942
Nominal Center Distance - Inch: 6.73
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 14.3

Price Inventory : Available to order
Loading Price
QTY