HB482CN140TC/26.53A1SI1.250X2.36
Description
HB482CN140TC/26.53A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C14S02653
BDI # 298722
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB1082CN210TC/32.81A1SI2.375X4.72
Description
HB1082CN210TC/32.81A1SI2.375X4.72 ; HELICAL GEAR REDUCER
Part # H10C21S03281
BDI # 298399
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.86
Overall Width - Inch:
16.14
HB382 140-CC 31.80 1IN SHFT
Description
H3C14S03180 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C14S03180
BDI # 298607
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.62
Overall Width - Inch:
6.61
H16C25S02927
Description
HB1682 250-CC 29.27 4 SHFT ; 29.27 4" SHFT
Part # H16C25S02927
BDI # 298537
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
32.1
Overall Width - Inch:
22.84
HB882 132SEP 26.85 2-1/8IN SHFT
Description
H8S13S02685 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8S13S02685
BDI # 299044
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
24.88
Overall Width - Inch:
13.07