Page 1 of 3

Next

Compare
P29-14M-40-SK HTD

COMPARE

P29-14M-40-SK HTD

Description
P29-14M-40-SK HTD SYNCH SPROCKET

DODGE

Part # 110781

BDI # 254620

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.983
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-29S-12-1108

COMPARE

8MX-29S-12-1108

Description
8MX-29S-12-1108 SYNCH SPROCKET

DODGE

Part # 481880

BDI # 20508477

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-29S-68-2517

COMPARE

14MX-29S-68-2517

Description
14MX-29S-68-2517 SYNCH SPROCKET

DODGE

Part # 482097

BDI # 20508903

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 84.582

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P29-14M-40-2012 HT250

COMPARE

P29-14M-40-2012 HT250

Description
P29-14M-40-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112903

BDI # 255196

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-29S-37-2517

COMPARE

14MX-29S-37-2517

Description
14MX-29S-37-2517 SYNCH SPROCKET

DODGE

Part # 482053

BDI # 20508821

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY