Page 1 of 3

Next

Compare
P192-14M-55-F HTD

COMPARE

P192-14M-55-F HTD

Description
P192-14M-55-F HTD SYNCH SPROCKET

DODGE

Part # 110826

BDI # 254660

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P192-14M-40-F HTD

COMPARE

P192-14M-40-F HTD

Description
P192-14M-40-F HTD SYNCH SPROCKET

DODGE

Part # 110774

BDI # 254618

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
F192-14M-85-E HTD FIN FAN

COMPARE

F192-14M-85-E HTD FIN FAN

Description
F192-14M-85-E HTD SYNCH SPROCKET

DODGE

Part # 114379

BDI # 255523

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: HT Fin Fan Belt Style | QD Bushing | For Cooling Tower Drives
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P192-14M-40-3020  HT250  SPKT

COMPARE

P192-14M-40-3020 HT250 SPKT

Description
P192-14M-40-3020 HT250 SPKT ; POR DRIVE COMPONENTS

DODGE

Part # 114853

BDI # 255885

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
P192-14M-55-3535 HT250

COMPARE

P192-14M-55-3535 HT250

Description
P192-14M-55 3535 ; POR HT SPROCKET

DODGE

Part # 114755

BDI # 255850

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY