Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
21
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20