23996-B-MB-R260-310
Description
23996-B-MB-R260-310 SPHR RLR BEARING ; 480MM ID X 650MM OD X 128MM W
Part # 23996-B-MB-R260-310
BDI # 24862405
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
F-808445.23260-XL-H40
Description
F-808445.23260-XL-H40 X-LIFE BEARING ; SPHERICAL ROLLER
Part # F-808445.23260-XL-H40
BDI # 1141904
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
F-803155.24096-BEA
Description
F-803155.24096-BEA SPHERICAL ROLLER BRG ; RADIAL
Part # F-803155.24096-BEA
BDI # 24321038
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23168-BEA-XL-K-MB1-R40-110
Description
23168-BEA-XL-K-MB1-R40-110 X-LIFE BRG ; SR NON-RETURNABLE
Part # 23168-BEA-XL-K-MB1-R40-110
BDI # 1141421
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
F-808445.23260-XL
Description
F-808445.23260-XL X-LIFE SPHR ROLLER BRG
Part # F-808445.23260-XL
BDI # 1141902
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing