P30-14MGT-115

COMPARE

P30-14MGT-115

Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; 30GROVES 14MM P 115MM W

GATES

Part # 77111030

BDI # 1125602

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY