14MX-35S-37

COMPARE

14MX-35S-37

Description
14MX-35S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193035

BDI # 1094918

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 173.228
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 155.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-35S-21

COMPARE

8MX-35S-21

Description
8MX-35S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 35GROVES

GATES

Part # 77182035

BDI # 1117404

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.647
Inch - Metric: Metric
Outside Diameter - Inch: 3.446
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Type AF
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-35S-68

COMPARE

14MX-35S-68

Description
14MX-35S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196035

BDI # 1094919

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 173.228
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 155.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY