14MX-35S-37
Description
14MX-35S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193035
BDI # 1094918
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
8MX-35S-21
Description
8MX-35S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 35GROVES
Part # 77182035
BDI # 1117404
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
40TTA35-50
Description
40TTA35-50 ROLLER CHAIN SPROCKET ; 40CHAIN 35T 5.86" OD X 0.284" THK
Part # 40TTA35-50
BDI # 620365
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
60SK35
Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING
Part # 60SK35
BDI # 623666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31093
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60BS35 1 1/2
Description
60BS35 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/2" BORE
Part # 60BS35 1 1/2
BDI # 623033
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34876
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore