Page 1 of 2

Next

Compare
CRH36VB

COMPARE

CRH36VB

Description
CRH36VB CAMFOLLOWER BEARING

IKO

Part # CRH36VB

BDI # 514480

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238498

Price Inventory : Available to order
Loading Price
QTY
CRH36VBUU

COMPARE

CRH36VBUU

Description
CRH36VBUU CAMFOLLOWER BEARING

IKO

Part # CRH36VBUU

BDI # 514481

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238499

Price Inventory : Available to order
Loading Price
QTY
CRH32V

COMPARE

CRH32V

Description
CRH32V CAMFOLLOWER BEARING

IKO

Part # CRH32V

BDI # 514474

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238492

Price Inventory : Available to order
Loading Price
QTY
CRH32VB

COMPARE

CRH32VB

Description
CRH32VB CAMFOLLOWER BEARING

IKO

Part # CRH32VB

BDI # 514475

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238493

Price Inventory : Available to order
Loading Price
QTY
CRH36VUU

COMPARE

CRH36VUU

Description
CRH36VUU CAMFOLLOWER BEARING

IKO

Part # CRH36VUU

BDI # 514483

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238501

Price Inventory : Available to order
Loading Price
QTY