NUTR2562-X
Description
NUTR2562-X CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 62MM RLR DIA
Part # NUTR2562-X-A
BDI # 1182038
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239826
TWB1625
Description
TWB1625 THRUST WASHER ; NON-RETURNABLE 1" BORE 1 1-9/16" OD
Part # TWB1625
BDI # 1178300
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.063
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
ZARN5090-TV
Description
ZARN5090-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN5090-TV-A
BDI # 15049096
Features
Height - Millimeter:
60
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF50140-L-TV
Description
ZARF50140-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE 50MM X 140MM X 103MM
Part # ZARF50140-L-TV-A
BDI # 1178919
Features
Height - Millimeter:
82
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN60120-TV
Description
ZARN60120-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN60120-TV-A
BDI # 1412264
Features
Height - Millimeter:
82
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide