GR6X10X2-C
Description
GR6X10X2-C RADIAL ROTARY SHAFT SEAL ; POR 5.45MM ID X 10.07MM OD
Part # GR6X10X2-C
BDI # 1173651
Features
Housing Bore - Millimeter:
10
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.394
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
G30X40X4-C
Description
G30X40X4-C RADIAL ROTARY SHAFT SEAL ; POR 30 X 40 X 4MMOMER SINGLE
Part # G30X40X4-C
BDI # 1411509
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
G20X28X4-C
Description
G20X28X4-C RADIAL ROTARY SHAFT SEAL ; POR 20 X 28 X 4MMOMER SINGLE
Part # G20X28X4-C
BDI # 18315359
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
G25X32X4-C
Description
G25X32X4-C RADIAL ROTARY SHAFT SEAL ; POR 25X32X4MMOMER SINGLE LIP
Part # G25X32X4-B
BDI # 1172952
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
GR5X9X2-C
Description
GR5X9X2-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 4.45MM X 9.07MM X 2MM
Part # GR5X9X2-C
BDI # 1173650
Features
Housing Bore - Millimeter:
9
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Inch - Metric:
Metric