LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239827
NUKR40
Description
NUKR40 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM RLR DIA
Part # NUKR40-A
BDI # 1175891
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239950
LR205-2RSR
Description
LR205-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Part # LR205-2RSR
BDI # 1411843
Features
Roller Width - Inch:
0.591
Roller Width - Millimeter:
15
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seal
Global Part Number GPN:
239617
NATV20-PP
Description
NATV20-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA
Part # NATV20-PP-A
BDI # 1181639
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239776