M270H5
Description
M270H5 COUPLING INSERT ; 2.9" OD HYTREL 0.9" THICKNESS 55D HYTREL
Part # M270H5
BDI # 601160
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
1194.9In-Lbs
M170N6
Description
M170N6 COUPLING INSERT ; 2.6" OD NEOPRENE 0.9" THICK 60A NEOPRENE
Part # M170N6
BDI # 600976
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
340.7In-Lbs
200 HUB 1/2X1/8
Description
200 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2-1/4" HUB DIA JAW COUPLING
Part # M20001604
BDI # 600989
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
100 HUB 3/4X3/16
Description
100 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING
Part # M10002406
BDI # 600869
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
P097N7
Description
P097N7 INSERT ; 2-1/8" OD NBR 3/4" THICKNESS 70A NITRILE
Part # P097N7
BDI # 602641
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
224In-Lbs