GT2001;143TTDR16043
Description
GT2001 ; 143TTDR16043 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/200V
Part # GT2001
BDI # 22327573
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Rigid
GT3201;143TTFR16046
Description
GT3201 ; 143TTFR16046 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/575V
Part # GT3201
BDI # 22327683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Rigid
GT0401;143TTDR6030
Description
GT0401 ; 143TTDR6030 PUMP AC MOTOR ; 1HP 1800RPM DP 143JM 3/60/230/460V
Part # GT0401
BDI # 22327607
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
GT3001;143TTFR16047
Description
GT3001 ; 143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V
Part # GT3001
BDI # 22327685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Rigid