14MX45S68-3020
Description
14MX45S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 45T 7.89" PD 68MMW BORED 3020 BUSH
Part # 14MX45S68-3020
BDI # 21977582
Features
Pitch Diameter - Inch:
0.311
Flange Outside Diameter - Millimeter:
8.39
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.895
Mounting Method:
Bushed
14MX45S20-3020
Description
14MX45S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 45T 7.89" PD 20MMW BORED 3020 BUSH
Part # 14MX45S20-3020
BDI # 21977580
Features
Pitch Diameter - Inch:
0.311
Flange Outside Diameter - Millimeter:
8.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.895
Mounting Method:
Bushed
14MX45S37-3020
Description
14MX45S37-3020 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 45 TEETH 37MM BELT WD
Part # 14MX45S37-3020
BDI # 21445046
Features
Pitch Diameter - Inch:
0.311
Flange Outside Diameter - Millimeter:
8.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.895
Mounting Method:
Bushed