D100P11H
Description
D100P11H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100P11H
BDI # 607320
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Global Part Number GPN:
571166
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
D100Q16H
Description
D100Q16H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100Q16H
BDI # 607325
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Split Taper Bushing
Global Part Number GPN:
571171
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
D100Q15H
Description
D100Q15H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100Q15H
BDI # 607324
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Global Part Number GPN:
571170
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
D100Q14H
Description
D100Q14H ROLLER CHAIN SPROCKET ; BUSHED 100-2 CHAIN 14T B-HUB ONE SIDE
Part # D100Q14H
BDI # 607323
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Global Part Number GPN:
571169
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
D100B16
Description
D100B16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T 2 STRAND MPB
Part # D100B16
BDI # 607297
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
30484
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore