D35BTB40
Description
D35BTB40 ROLLER CHAIN SPROCKET ; 3/8" P 40T HT DOUBLE BORE FOR 1610 BUSH
Part # D35BTB40
BDI # 607677
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30324
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore