D80Q16H
Description
D80Q16H ROLLER CHAIN SPROCKET ; 1" P 16T HT DOUBLE BORE FOR Q BUSH
Part # D80Q16H
BDI # 608149
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
571287
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
D80P13H
Description
D80P13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE BORE FOR P BUSH
Part # D80P13H
BDI # 608146
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Split Taper Bushing
Global Part Number GPN:
571284
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
D80Q15H
Description
D80Q15H ROLLER CHAIN SPROCKET ; 1" P 15T HT DOUBLE BORE FOR Q BUSH
Part # D80Q15H
BDI # 608148
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
571286
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
D80BS15HW 1 1/2
Description
D80BS15HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS15HW 1 1/2
BDI # 608086
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
568973
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
D80BS15HW 1 1/4
Description
D80BS15HW 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS15HW 1 1/4
BDI # 608087
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569169
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore