Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
3.438
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
4
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
101.6
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
184.15
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
7.25