5 B 300 Q
Description
5 B 300 Q V-BELT SHEAVE ; 5GR B 30" PD BORED FOR Q1 BUSHING
Part # 5 B 300 Q
BDI # 21976344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 5V 2800 S
Description
5 5V 2800 S V-BELT SHEAVE ; 5GR 5V 28" OD BORED FOR S1 BUSHING
Part # 5 5V 2800 S
BDI # 21976314
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
5
5 B 250 R
Description
5 B 250 R V-BELT SHEAVE ; 5GR B 25.5" PD BORED FOR R1 BUSHING
Part # 5 B 250 R
BDI # 21976342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 8V 2480 TB
Description
5 8V 2480 TB V-BELT SHEAVE ; 5GR 8V 24.8" OD BORED FOR 5050 BUSHING
Part # 5 8V 2480 TB
BDI # 21981661
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580544
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
5