Features
Roller Width - Inch:
27.38
Roller Width - Millimeter:
695.452
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
C4-RRD-24-1
Description
C4-RRD-24-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-24-1
BDI # 21986171
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-24-4
Description
C4-RRD-24-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-24-4
BDI # 21986173
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RSA1-24
Description
C4-RSA1-24 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA RETURN 24" BELT W
Part # C4-RSA1-24
BDI # 26372740
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C4-RRD-24
Description
C4-RRD-24 RUBBER DISC RETURN ROLL ; 4" DIA ROLLER 24" WIDE BELT CEMA C
Part # C4-RRD-24
BDI # 21978156
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24