2B160SK
Description
2B160SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008755
BDI # 650424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582983
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
1B154SK
Description
1B154SK V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 2105008723
BDI # 649386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582984
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
1B184SK
Description
1B184SK V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 2105008725
BDI # 649391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582695
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
1/3V1900SK
Description
1/3V1900SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 1 GROOVE
Part # 2105008209
BDI # 648244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type G3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583506
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
1
2B184SK
Description
2B184SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008756
BDI # 650427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582946
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2