6208ZZE C3
Description
6208ZZE C3 RADIAL BALL BEARING ; 40MM X 80MM X 18MM DEEP GROOVE
Part # 6208ZZEC3
BDI # 664884
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264617
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22211EXQKW33 C3
Description
22211EXQKW33 C3 SPHERICAL ROLLER BEARING ; 55MM ID X 100MM OD X 25MM WIDTH
Part # 22211EXQW33KC3
BDI # 22108452
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing