6205TCG12P4
Description
6205TCG12P4 PRECISION DEEP GRV BALL BRG ; 25MM BORE 52MM OD 15MM W 1-ROW
Part # 6205TCG12P4
BDI # 1186438
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6004TCG12P4
Description
6004TCG12P4 PRECISION DEEP GRV BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004TCG12P4
BDI # 1186083
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7904A5TRSULP4Y
Description
7904A5TRSULP4Y PRECISION AC BALL BRG ; 20MM BOREX37MM ODX9MM W 1-ROW
Part # 7904A5TRSULP4Y
BDI # 21451811
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7011A5TRDULP4Y
Description
7011A5TRDULP4Y PRECISION AC BALL BRG ; 55MM BOREX90MM ODX18MM W 1-ROW
Part # 7011A5TRDULP4Y
BDI # 21451769
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6005TCG12P4
Description
6005TCG12P4 PRECISION DEEP GRV BALL BRG ; 25MM BORE 47MM OD 12MM W 1-ROW
Part # 6005TCG12P4
BDI # 1186094
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable