MA5218EHV
Description
MA5218EHV CYLINDRICAL ROLLER BEARING ; 90 MM ID X 160 MM OD X 52.388 MM W OPEN
Part # MA5218EHV
BDI # 17148451
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452674
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453867
Number of Rows of Rollers:
Single Row