KP6AFS464
Description
KP6AFS464 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"
Part # KP6AFS464
BDI # 795672
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP20AFS428
Description
KP20AFS428 AIRFRAME CONT BALL BRG ; 1.25"X2.25"X0.5" SGL ROW
Part # KP20AFS428
BDI # 795662
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP12AFS428
Description
KP12AFS428 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL
Part # KP12AFS428
BDI # 795658
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP10AFS428
Description
KP10AFS428 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL
Part # KP10AFS428
BDI # 795655
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP8AFS428
Description
KP8AFS428 AIRFRAME CONT BALL BRG ; 1/2"X1-1/8"X5/16" SR 2 SEAL
Part # KP8AFS428
BDI # 795673
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium