Page 1 of 4

Next

Compare
RBY 3

COMPARE

RBY 3

Description
RBY 3 CAM FOLLOWER BEARING ; 1" BORE 3" RLR DIA 1-3/4" RLR WIDTH

RBC BEARINGS

Part # RBY3

BDI # 795051

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Center Thrust Ring | Contact Lip Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
H 48 LW

COMPARE

H 48 LW

Description
H 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # H48LW

BDI # 794991

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 22.225

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY
Y 56 L

COMPARE

Y 56 L

Description
Y 56 L CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" DIA 1" WIDTH

RBC BEARINGS

Part # Y56L

BDI # 795199

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 12.7
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
Y 64 L

COMPARE

Y 64 L

Description
Y 64 L CAM FOLLOWER BEARING ; 5/8" BORE 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # Y64L

BDI # 795203

Features

Roller Width - Inch: 1.25
Roller Width - Millimeter: 31.75
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 15.875
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
Y 48 L

COMPARE

Y 48 L

Description
Y 48 L CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # Y48L

BDI # 795195

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 11.125
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY