E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT OMEGA 7300040 ; W/CAP
Part # 9648590
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
30R HSB 1.625 WRAPFLEX 3700189
Description
30R HSB 1.625 WRAPFLEX 3700189 ; 3700189
Part # 4500125
BDI # 18484756
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
40R NYLCVR/ELMNT WRAPFLEX 3701479
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; 3701479
Part # 4500144
BDI # 18485529
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
ES2-R ELEMENT OMEGA
Description
ES2-R SPACER ELEMENT ; W#2 SCS CAPSCREWS & RINGS
Part # 9648330
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
40 HRB HUB STL OMEGA 7300670 7300670
Description
40 HRB HUB OMEGA COUPLING HUB
Part # 9649190
BDI # 18140421
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs