NS8500-25T 1-7/16IN 1KW1SSPA
Description
614 190 4 ; NS8500-25T 1-7/16 KW SS
Part # 9120165
BDI # 18141555
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS5700-25T 1-1/4IN KWSS
Description
NS5700-25T 1-1/4" KW SS SPROCKET ; 614-64-3 MOLDED SPLIT
Part # 9168255
BDI # 18145611
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
881-25T RB 3/4IN ARM BODY
Description
881-25T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-288-2
Part # 9167970
BDI # 19426948
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
N5936-25T 2IN SQ
Description
N5936-25T 2" SQ BORE SPROCKET ; PLASTIC MATTOP
Part # 8500361
BDI # 18145555
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore