820/815-19T RB 3/4IN

COMPARE

820/815-19T RB 3/4IN

Description
820/815-19T RB 3/4" SPROCKET ; CI 401-154-2 ARM BDY

REXNORD

Part # 9167550

BDI # 18142123

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-19T 1IN KWSS

COMPARE

820/815-19T 1IN KWSS

Description
820/815-19T 1" KW SS SPROCKET ; CI 401-154-5

REXNORD

Part # 9120026

BDI # 18142122

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.622
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body | With Set Screw
Pitch Diameter - Millimeter: 117.399
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY