10R31/35 HUB C=2.605 WRAPFLEX 3701116
Description
10R31/35 SPCR HUB C-2.605 ; 3701116
Part # 4500165
BDI # 21473836
Features
Component:
Spacer Hub
Width - Millimeter:
66.167
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.605
Features
Component:
Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858
40R NYLCVR/ELMNT WRAPFLEX 3701479
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; 3701479
Part # 4500144
BDI # 18485529
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
WRAPFLEX 20R31/35 SPACER HUB C 3.045
Description
20R31 SPACER HUB C 3.045 ; 3700068
Part # 4500105
BDI # 21917980
Features
Component:
Spacer Hub
Width - Millimeter:
77.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
3.045
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; 3700071
Part # 4500108
BDI # 18483678
Features
Component:
Spacer Hub
Width - Millimeter:
53.264
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.097