OMEGA 70 HCB X 3.875
Description
70 HCB 3.8750 COUPLING HUB ; MTO COUPLING HUB
Part # 10318150
BDI # 21917996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
70 HQD HUB OMEGA 7300900
Description
70 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649363
BDI # 18141585
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
184.15
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
70 HTL HUB OMEGA 7300840
Description
70 HTL HUB OMEGA TAPERLOCK HUB ; 7300840
Part # 9649366
BDI # 18141369
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW
Description
OMEGA 70 HCB X 3.375 7/8X7/16 KW HUB ; 7300702
Part # 10313653
BDI # 21575223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs