30-GC5400-01
Description
30-GC5400-01 TROUGHING IMPACT IDLER ; 45TRGH STEEL EQ R/G
Part # 0627945
BDI # 18139908
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
30-GC5302-01
Description
30-GC5302-01 SEALED TROUGHING IDLER ; 35TRGH IMP EQ R/S
Part # 0628012
BDI # 18139906
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
42-GC5410-02
Description
42-GC5410-02 TRAINING IDLER ; 45 A/S STEEL EQ F/S
Part # 0628970
BDI # 18140902
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Base Mount
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
611-21261-01
Description
611-21261-01 BELT CONVEYOR ROLLER ; 5X15 IMP G/SL F/S-C
Part # 0628860
BDI # 18141241
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Product Name:
Roller
CEMA Class:
CEMA B Plus | CEMA C