48-C5202FS
Description
48C 5202 FS TROUGHING IMPACT IDLER ; 20TRGH IMP EQ F/S
Part # 0628847
BDI # 18141121
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
48-GC5402-01
Description
48-GC5402-01 TROUGHING IMPACT IDLER ; 45TRGH IMP EQ R/G
Part # 0628038
BDI # 18141059
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
48-GC5412-01
Description
48-GC5412-01 TRAINING IDLER ; 45 P/A STEEL EQ R/G
Part # 0628275
BDI # 18141061
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
611-21263-01
Description
611-21263-01 BELT CONVEYOR ROLLER ; 5X19 IMP G/SL F/S-C
Part # 0628861
BDI # 18141242
Features
Roller Width - Inch:
19
Roller Width - Millimeter:
482.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Product Name:
Roller
CEMA Class:
CEMA C
611-20934-01
Description
611-20934-01 BELT CONVEYOR ROLLER ; 5X19STL G/SL REGR-C
Part # 0627997
BDI # 18141173
Features
Roller Width - Inch:
19
Roller Width - Millimeter:
482.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C