Features
Height - Millimeter:
21.336
Height - Inch:
0.84
Track Width - Millimeter:
57.15
Length - Feet:
10
Track Width - Inch:
2.25
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Marbett | Tee Type | 14 Gauge | FDA Approved
Product Name:
Chain Guide
Width - Millimeter:
57.15
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; 3700071
Part # 4500108
BDI # 18483678
Features
Component:
Spacer Hub
Width - Millimeter:
53.264
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.097
40R NYLCVR/ELMNT WRAPFLEX 3701479
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; 3701479
Part # 4500144
BDI # 18485529
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
40R STD FLEX ELEMNT WRAPFLEX 0789010
Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; 0789010
Part # 4500026
BDI # 18483849
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
754-657021
Description
754-657021 ROLLER GUIDE RAIL ; POR MTO 754 PEARL PE BN 2S1H AL 120IN
Part # 754-657021
BDI # 24111728
Features
Height - Millimeter:
30.226
Height - Inch:
1.19
Track Width - Millimeter:
31.75
Length - Feet:
10
Track Width - Inch:
1.25
Inch - Metric:
Brown Polyethylene Roller | Acetal Frame and Pins
Material:
Anodized Aluminum
Other Features:
Inch
Product Name:
Roller Center Guide
Width - Millimeter:
57.404