10R31/35 HUB C=2.605 WRAPFLEX 3701116
Description
10R31/35 SPCR HUB C-2.605 ; 3701116
Part # 4500165
BDI # 21473836
Features
Component:
Spacer Hub
Width - Millimeter:
66.167
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.605
60R STD FLEX ELEMNT WRAPFLEX 3700220
Description
60R STD FLEX ELEMNT WRAPFLEX 3700220 ; 3700220
Part # 4500139
BDI # 18484224
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64
60R STL COVER/ELEMENT WRAPFLEX 3701487
Description
60R STL COVER/ELEMENT WRAPFLEX 3701487 ; NON RETURNABLE ELEMENT ASSY
Part # 60R STL COVER/ELEMENT WRAPFLEX 3701487
BDI # 21580710
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64