ARE 8 20N
Description
ARE 8 20N ROD END BEARING ; 0.5IN BORE ML STUD 5/8-18 UNF THD RH
Part # 1440803000
BDI # 357460
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Extra Capacity | Oversized Shank | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
COR 8
Description
COR 8 SPHERICAL PLAIN BEARING ; 1/2" BORE 0.39" HOUSING WID 1" OD
Part # 1830800000
BDI # 357514
Features
Enclosure:
Open
Housing Width - Millimeter:
9.906
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39513
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Bronze Race | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CFF 8T
Description
CFF 8T ROD END BEARING ; 1/2" BORE 1/2" HOUSING WD FEMALE
Part # 1490804000
BDI # 353098
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Teflon Race | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CFF 6
Description
CFF 6 ROD END BEARING ; 3/8" BORE 13/32" HOUSING WD FEMALE
Part # 1490600000
BDI # 352859
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing