PHP 2-3V650-SDS
Description
PHP 2-3V650-SDS TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V650-SDS
BDI # 1283442
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
PHP 2-3V250-JA
Description
PHP 2-3V250-JA TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V250-JA
BDI # 1283428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
PHP 2-3V300-JA
Description
PHP 2-3V300-JA TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V300-JA
BDI # 1283431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
PHP 2SPZ63TB
Description
PHP 2SPZ63TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPZ63TB
BDI # 1282600
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Outside Diameter - Millimeter:
67
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
2
PHP 2SPA355TB
Description
PHP 2SPA355TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPA355TB
BDI # 1282094
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.193
Outside Diameter - Millimeter:
360.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
2