NAV2000-N02-5DZ
Description
NAV2000-N02-5DZ ; SOFT START UP VALVE
Part # NAV2000-N02-5DZ
BDI # 17852843
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.3 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.504
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor | Without Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | DIN Terminal | In/Out Position
Overall Length - Inch:
3.049
Voltage:
24 VDC
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.39 Cv Factor | Grommet | With Surge Voltage Suppressor Protection Circuit | Type L | Directional Control
Overall Length - Inch:
1.673
Voltage:
24 VDC
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Dust Collector | Direct Piping Type | Without Silencer
Overall Length - Inch:
3.839
Voltage:
24 VDC