2190-25R1.25-RMS
Description
2190-25R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 2190-25R1.25-RMS
BDI # 24480290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.87
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.972
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
149.098
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
2190-24R1-RMS-SS MPB
Description
2190-24R1-RMS-SS MPB CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2190-24R1-RMS-SS MPB
BDI # 336654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.63
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
143.002
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
2190-24R1.25-DMS-SS
Description
2190-24R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2190-24R1.25-DMS-SS
BDI # 336656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.63
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
143.002
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
2190-25R1.5-DMS-SS
Description
2190-25R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2190-25R1.5-DMS-SS
BDI # 24480840
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.87
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.972
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
149.098
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
2190-24R1.5-DMS-SS
Description
2190-24R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2190-24R1.5-DMS-SS
BDI # 24480810
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.63
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
143.002
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore