815-19R40M-DMS
Description
815-19R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-19R40M-DMS
BDI # 336741
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-19R30M-DMS
Description
815-19R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-19R30M-DMS
BDI # 336740
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
820-19R25M-DMS
Description
820-19R25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-19R25M-DMS
BDI # 336406
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-19R1.5-DMS-SS
Description
820-19R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-19R1.5-DMS-SS
BDI # 336405
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.61
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820-19R23M-RMS
Description
820-19R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2PC CHAIN MACHINED
Part # 820-19R23M-RMS
BDI # 336398
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.61
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore