Page 1 of 3

Next

Compare
5V14.0X2-SF

COMPARE

5V14.0X2-SF

Description
5V14.0X2-SF TRANSMISSION PULLEY

TB WOODS

Part # 5V1402

BDI # 992068

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6
Other Features: QD Bushing | Arm Style
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
3B8.6SK

COMPARE

3B8.6SK

Description
3B8.6SK TRANSMISSION PULLEY

TB WOODS

Part # 863B

BDI # 982471

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.95
Outside Diameter - Millimeter: 227.33
Other Features: QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
5C9.0E

COMPARE

5C9.0E

Description
5C9.0E TRANSMISSION PULLEY

TB WOODS

Part # 905C

BDI # 995109

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.4
Outside Diameter - Millimeter: 238.76
Other Features: QD Bushing | Solid Style
Mounting Method: Bushed

Belt Series: C
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
11C 2-1/8

COMPARE

11C 2-1/8

Description
11C 2-1/8 ELASTOMERIC COUPLING HUB

TB WOODS

Part # 11C218

BDI # 981479

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 136.525
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
P48-14M-115-E

COMPARE

P48-14M-115-E

Description
P48-14M-115-E SYNCHRONOUS PULLEY

TB WOODS

Part # P4814M115

BDI # 989830

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.06
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY