S5PP
Description
S5PP DEEP GROOVE BALL BEARING ; 1/2IN ID 1-1/8IN OD 5/16IN WD
Part # S5PP
BDI # 1371916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1716
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GRAE40RRB
Description
GRAE40RRB INSERT BEARING ; 40MM BORE NARROW IR 80MM OD
Part # GRAE40RRB
BDI # 1425118
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561277
Mounting Method:
Eccentric Collar
203RR2
Description
203RR2 DEEP GROOVE BALL BEARING ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL
Part # 203RR2
BDI # 1424151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No