Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
25006-7239
Description
25006-7239 OIL SEAL ; NON RETURNABLE 391MM ID 429MM OD 19MM W
Part # 25006-7239
BDI # 22829973
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.375
Shaft Diameter - Millimeter:
390.525
Inch - Metric:
Inch
21840-4186
Description
21840-4186 OIL SEAL ; NON RETURNABLE 419MM ID 470MM OD 21MM W
Part # 21840-4186
BDI # 22823185
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
21722-0690
Description
21722-0690 OIL SEAL ; NON RETURNABLE 690MM ID 700MM OD LG BORE
Part # 21722-0690
BDI # 22832513
Features
Housing Bore - Millimeter:
700.024
Housing Bore - Inch:
27.56
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
27.17
Shaft Diameter - Millimeter:
690.118
Inch - Metric:
Inch
Other Features:
Excluder Seal
21852-5991
Description
21852-5991 OIL SEAL ; 356MM ID X 400MM OD X 17MM W LARGE BORE
Part # 21852-5991
BDI # 22810758
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch