26080-5152
Description
26080-5152 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26080-5152
BDI # 22804388
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
25135-1535
Description
25135-1535 OIL SEAL ; 508MM ID X 558MM OD X 20MM W LARGE BORE
Part # 25135-1535
BDI # 22841583
Features
Housing Bore - Millimeter:
557.987
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.968
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
25003-7589
Description
25003-7589 OIL SEAL ; NON RETURNABLE 448MM ID 471MM OD 13MM W
Part # 25003-7589
BDI # 22819615
Features
Housing Bore - Millimeter:
470.535
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
18.525
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
21238-4236
Description
21238-4236 OIL SEAL ; 508MM ID X 552MM OD X 19MM W LARGE BORE
Part # 21238-4236
BDI # 22841075
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
26188-1383
Description
26188-1383 OIL SEAL ; NON RETURNABLE 500MM ID 550MM OD 20MM W
Part # 26188-1383
BDI # 22813661
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch