Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3