6N SLEEVE

COMPARE

6N SLEEVE

Description
6N COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 6N-SLEEVE

BDI # 594433

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY
8H SLEEVE

COMPARE

8H SLEEVE

Description
8H COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 8H-SLEEVE

BDI # 594443

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
7JE SLEEVE

COMPARE

7JE SLEEVE

Description
7JE COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 7JE-SLEEVE

BDI # 594245

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
F 2S SLEEVE WITH O-RING

COMPARE

F 2S SLEEVE WITH O-RING

Description
F 2S COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE SHROUDED BOLT HUB

TIMKEN LOVEJOY

Part # F-2S-SLEEVE-W/O-RING

BDI # 597446

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : Available to order
Loading Price
QTY