HT40B17
Description
HT40B17 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B17
BDI # 913590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
573078
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
HT40B22
Description
HT40B22 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B22
BDI # 913595
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Global Part Number GPN:
572353
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
HT40B26
Description
T40B26H 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B26
BDI # 913599
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
HT40B20
Description
HT40B20 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B20
BDI # 913593
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
573000
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
HT40B25
Description
HT40B25 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B25
BDI # 913598
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
572944
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore