120S54H
Description
120S54H ROLLER CHAIN SPROCKET ; 1-1/2" P 54T M BUSHED W/HARDENED TOOTH
Part # 120S54
BDI # 17158691
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Split Taper Bushing
Global Part Number GPN:
573257
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
140J54H
Description
140J54H ROLLER CHAIN SPROCKET ; 1-3/4" P 54T J BUSHED W/HARDENED TOOTH
Part # 140J54
BDI # 919857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
QD Bushing
Global Part Number GPN:
37828
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
120F54H
Description
120F54H ROLLER CHAIN SPROCKET ; 1-1/2" P 54T F BUSHED W/HARDENED TEETH
Part # 120F54
BDI # 919836
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
QD Bushing
Global Part Number GPN:
37818
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
140S54H
Description
140S54H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S54
BDI # 918075
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
31.096
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed